Ambistat Temperature Controller, High Limit, 30 F to 270 F Zoom

Ambistat Temperature Controller, High Limit, 30 F to 270 F

SKU:T6031D1049

Brand: Honeywell

Honeywell
Qty Price
$82.95
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Application: Ambistat Temperature Controller
Output: Relay
SPDT
Voltage:
?
120v
240v
Hertz: 60
50
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 30.6 ALR
5.1 AFL
Width: 2"
Height: 5-5/8"
Depth (Inches): 2-1/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 5-1/2 ft.
Bulb Size: 3/8" x 2-7/8"
Max Temp (F): 30° to 270°F
Min Temp (F): 30°F
Max Temp (F): 270°F
Max Operating Temp: 305°F
Differential:
?
7°F Fixed +/ to 4°F
Color: Gray

Description for Honeywell T6031D1049

Ambient temperature compensated, high-limit controllers for agriculture and industrial applications.

  • Suitable for line-voltage, low voltage, or millivolt (Powerpile) control of bulk milk tanks, beverage dispensing machines, ice cube machines, dishwashers, crop drying, tobacco curing, and similar applications.
  • Enclosed snap action switches available with SPST or SPDT action.
  • Models available that make or break on temperature rise.
  • Screwdriver adjustment for temperature setting; external knob option.
  • Immersion well not included.


Product Specifications:
  • Ambistat Temperature Controller, High Limit, 30 F to 270 F
  • Type : Remote bulb
  • Application: Ambistat, High Limit, ambient compensated controller
  • Output Type: relay
  • Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Sensor Element: Copper Bulb
  • Number of Sensor Inputs:1
  • Capillary Length (ft): 5.5 ft.
  • Setting Temperature Range: 30 F to 270 F
  • Maximum Operating Temperature (F): 305 F
  • Differential Temperature (F): 7 F

Ambistat Temperature Controller, High Limit, 30 F to 270 F

Q&A: Ask the Questions, share answers