Temperature Controller, Unit Thermostat, 55 F to 90 F Zoom

Temperature Controller, Unit Thermostat, 55 F to 90 F

SKU:T6031E1004

Brand: Honeywell

Honeywell
Qty Price
$94.55
/ each
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Application: Remote Bulb Temperature
Commercial
Output: Relay
SPDT
Voltage:
?
120v
240v
Hertz: 60
50
Contact Ratings 120v: 19.2 ALR
3.2 AFL
Contact Ratings 240v: 9.6 ALR
1.6 AFL
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 5-1/2 ft.
Bulb Size: 5/16" x 11-11/16"
Max Temp (F): 90°F
55° to 90°F
Min Temp (F): 55°F
Max Operating Temp: 150°F
Differential:
?
1.5°F
Color: Gray

Description for Honeywell T6031E1004

Ambient temperature compensated, high-limit controllers for agriculture and industrial applications.

  • Suitable for line-voltage, low voltage, or millivolt (Powerpile) control of bulk milk tanks, beverage dispensing machines, ice cube machines, dishwashers, crop drying, tobacco curing, and similar applications.
  • Enclosed snap action switches available with SPST or SPDT action.
  • Models available that make or break on temperature rise.
  • Screwdriver adjustment for temperature setting; external knob option.
  • Immersion well not included.


Product Specifications:
  • Remote bulb temperature control
  • Type : Remote bulb
  • Application: Ambistat, High Limit, ambient compensated controller
  • Output Type: relay
  • Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Sensor Element: Copper Bulb
  • Number of Sensor Inputs:1
  • Capillary Length (ft): 5.5 ft.
  • Setting Temperature Range: 55 F to 90 F
  • Maximum Operating Temperature (F): 150 F
  • Differential Temperature (F): 1.5 F

Temperature Controller, Unit Thermostat, 55 F to 90 F

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons