Heavy Duty Line Voltage Thermostat (46 to 84F) Zoom

Heavy Duty Line Voltage Thermostat (46 to 84F)

SKU:T6051A1016

Brand: Honeywell

Honeywell
Qty Price
$94.95
/ each
$274.35 / box (3 units x $91.45)
In Stock! Ships in 24-48 Hours
(88 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Temperature Range: 46° to 84°F
Power Method: Hardwired
Voltage:
?
120v
Line voltage
240v
277v
Amperage:
?
22
19
Switch: SPDT
Frequency: 60 Hz
50 Hz
Color: Beige
Height: 5"
Width: 3-1/8"
Depth (Inches): 1-5/8"

Description for Honeywell T6051A1016

Heavy Duty Line Voltage Thermostats are used to control fan coils, fans, motor starters, valves, contactors, and circulator motors in heating and/or cooling systems.

  • Provide good line voltage comfort control.
  • Use with Q651A,B subbases for system and fan switching.
  • Removable setpoint knob locks setpoint and prevents tampering.
  • With locking cover.

Specifications
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19

Heavy Duty Line Voltage Thermostat (46 to 84F)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHeavy Duty Line Voltage Thermostat (46 to 84F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly as described

By lead man

from Havana, IL

Verified Buyer

Comments about Heavy Duty Line Voltage Thermostat (46 to 84F):

These thermostats are easy to install and use. They are not suitable for outdoor or wet loations though.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers