Heavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F) Zoom

Heavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F)

SKU:T6051B1006

Brand: Honeywell

Honeywell
Qty Price
$289.95
/ each
$555.90 / box (2 units x $277.95)
In Stock! Ships in 24-48 Hours
(79 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: SPDT
Power Method: Hardwired
Voltage:
?
120v
240v
Temperature Range: 46° to 84°F
Voltage:
?
Line voltage
Frequency: 50 Hz
60 Hz
Color: Beige
Height: 5-5/8"
Width: 6-3/8"
Depth (Inches): 4-7/16"

Description for Honeywell T6051B1006

Heavy Duty Line Voltage Thermostats are used to control fan coils, fans, motor starters, valves, contactors, and circulator motors in heating and/or cooling systems.

  • Provide good line voltage comfort control.
  • Use with Q651A,B subbases for system and fan switching.
  • Removable setpoint knob locks setpoint and prevents tampering.
  • With locking cover.

Specifications
  • Amps (120V): 16
  • Amps (240V): 8

Heavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHeavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Great Value

By Justin

from Illinois

Verified Buyer

Comments about Heavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F):

I use this thermostat in an explosive environment. Real simple to wire and used it with existing items in place. I have shopped around for explosion proof thermostat and this is by the far the best value out there.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Heavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F)

    Q:

    Does the T6051A / T6052A series thermostat require 120VAC / 240VAC to power the device, or is that just the rating of the SPDT / DPDT contacts?
    Asked on 3/9/2012 by Anonymous

    1 answer

    • VERIFIED BUYER

      A:

      The thermostat requires no power to function. The voltages and current are simply the rating for the contacts.

      Answered on 3/10/2012 by Another PexSupply Customer
  • Heavy Duty Line Voltage Thermostat, Explosion Proof (46 to 84F)

    Q:

    Can you verify this is rated for 120V?
    Asked on 2/23/2012 by Anonymous from Rochester, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat is rated for 120 and 240 VAC.

      Answered on 2/24/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?