Heavy Duty Line Voltage Thermostat w/ auto changeover (46 to 84 F) Zoom

Heavy Duty Line Voltage Thermostat w/ auto changeover (46 to 84 F)

SKU:T6052B1013

Brand: Honeywell

Honeywell
Qty Price
$169.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Temperature Range: 8° to 29°C
Voltage:
?
120v
240v
Switch: 2 SPDT
Changeover: Auto
Programmability: Non-Programmable
Options: Auto Changeover
Color: Beige
User Interface: Mechanical
Application: Single Stage (Heat/Cool)
Electric Heat (Line Voltage)
Mount: Horizontal
Vertical

Description for Honeywell T6052B1013

Heavy Duty Line Voltage Thermostats are used to control fan coils, fans, motor starters, valves, contactors, and circulator motors in heating and/or cooling systems.

  • Provide good line voltage comfort control.
  • Use with Q651A,B subbases for system and fan switching.
  • Removable setpoint knob locks setpoint and prevents tampering.
  • With locking cover.


Product Specifications:
  • Color: Plastic cover, tan
  • Electrical Connections: Screw terminals
  • Voltage: 120 Vac, 240 Vac
  • Frequency: 50 Hz; 60 Hz
  • Electrical Ratings: 120 Vac: 16 AFL, 96 ALR; 240 Vac: 8 AFL, 48 ALR
  • Sensor Element: Vapor filled dual diaphragm

Specifications
  • Amps (120V): 16
  • Amps (240V): 8

Heavy Duty Line Voltage Thermostat w/ auto changeover (46 to 84 F)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHeavy Duty Line Voltage Thermostat w/ auto changeover (46 to 84 F)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Product was as specified

By Tim the sparky

from Penticton British Columbia Canada

Verified Buyer

Comments about Heavy Duty Line Voltage Thermostat w/ auto changeover (46 to 84 F):

Product was as specified [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Heavy Duty Line Voltage Thermostat w/ auto changeover (46 to 84 F)

    Q:

    Is there a digatal thermostat I can use in place of this one?
    Asked on 1/17/2011 by Richard from Ventura, CA

    1 answer

    • CUSTOMER CARE

      A:

      There is no digital replacement for the T6052B1013.

      Answered on 1/27/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?