Return Air Temperature Controller ( -30 to 110 F) Zoom

Return Air Temperature Controller ( -30 to 110 F)

SKU:T6054A1005

Brand: Honeywell

Honeywell
Qty Price
$73.25
/ each
In Stock! Ships in 24-48 Hours
(22 Available)

Specs

Application: Return Air Temperature
Commercial
Output: Relay
SPDT
Voltage:
?
120v
240v
Hertz: 50
60
Contact Ratings 120v: 7.4 AFL
44.4 ALR
Contact Ratings 240v: 22.2 ALR
3.7 AFL
Height (Inches): 7.25
Width: 2-5/8"
Depth (Inches): 2"
Sensor Type: Copper Filled Element
Sensor Inputs: 1
Max Operating Temp: 125°F
Accuracy: +/- 10°F
Differential:
?
3.5°F
Max Temp (F): 110°F
-30° to 110°F
Min Temp (F): -30°F
Color: Gray

Description for Honeywell T6054A1005

Provides SPDT heavy-duty, line-voltage temperature control in ventilation, heating or cooling systems.

  • Use in a variety of farm, industrial or commercial applications.
  • Wall or duct mount in any position.
  • Fast response, tin-plated element not affected by adverse environment.
  • Rugged case.
  • Mounts on flat surface with three screws.


Product Specifications:
  • Return Air Temperature Controller, -30 F to 110 F
  • Application: Provides control in ventilation, heating, cooling or heating-cooling systems
  • Type: Filled element
  • Output Type: relay
  • Output: 1 SPDT
  • Voltage: 120 Vac or 240 Vac
  • Frequency: 50, 60 Hz
  • Sensor Element: Copper filled element
  • Number of Sensor Inputs: 1
  • Setpoint Temperature Range (F): -30 F to 110 F
  • Maximum Operating Temperature (F): 125F
  • Accuracy (F): +/- 10F
  • Differential Temperature (F): 3.5F

Return Air Temperature Controller ( -30 to 110 F)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons