2 pipe Fan Coil Thermostat w/ Manual Heat/Cool changeover Zoom

2 pipe Fan Coil Thermostat w/ Manual Heat/Cool changeover

SKU:T6069A4010

Brand: Honeywell

Honeywell
Qty Price
$65.55
/ each
$189.75 / box (3 units x $63.25)
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Application: Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Temperature Range (F): 44 F to 86 F
Differential:
?
2°F
Frequency: 60 Hz
50 Hz
Color: Beige

Description for Honeywell T6069A4010

T6069 thermostats control line voltage valves and/or blower motors on fan coil units in manual changeover heating/cooling systems. The thermostats feature a single System and Fan speed switch.

  • Thermostat, system and fan control switches combined in one deluxe-styled unit.
  • Available in classic gold or contemporary white styling. Language-free graphic symbols.
  • Manual three-speed fan control on most models.
  • Suitable for single or double gang electrical boxes.
  • Operates one or two valves.
  • Has cycled or constant fan control.


2 pipe Fan Coil Thermostat w/ Manual Heat/Cool changeover

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons