Fan Coil Thermostat, 2 or 4 pipe Manual Heat/Cool changeover Zoom

Fan Coil Thermostat, 2 or 4 pipe Manual Heat/Cool changeover

SKU:T6069B4018

Brand: Honeywell

Honeywell
Qty Price
$80.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Differential:
?
2°F
Frequency: 60 Hz
50 Hz
Color: Beige
Height: 4-5/8"
Width: 4-1/2"
Depth (Inches): 1-7/8"

Description for Honeywell T6069B4018

T6069 thermostats control line voltage valves and/or blower motors on fan coil units in manual changeover heating/cooling systems. The thermostats feature a single System and Fan speed switch.

Features

  • Thermostat, system and fan control switches combined in one deluxe-styled unit.
  • Available in classic gold. Language-free graphic symbols.
  • Manual three-speed fan control on most models.
  • Suitable for single or double gang electrical boxes.
  • Operates one or two valves.
  • Has cycled or constant fan control.


Specifications
  • Description: Fan Coil Thermostat, 2 or 4 pipe Manual Heat/Cool changeover, Constant fan only, degree F; Supply voltage:120 to 277 Vac 50/60 Hz
  • Application: 4 pipe fan coil, manual heat-cool changeover, constant fan
  • Changeover: Manual
  • Switch Positions (System): HEAT-OFF-COOL
  • Switch Positons (FAN) : HI-MED-LOW
  • Color: Tan
  • Setting Temperature Range: 44 F to 86 F
  • Voltage: 120 to 277 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Electrical Ratings: 8.0 AFL / 48 ALR / 13A resistive @ 120 Vac
  • Differential Temperature (F): 2F
  • Display: No thermometer
  • Mounting: Mounts on 2 in. x 4 in. (50mm x 75 mm) single or double-ganged vertically-oriented outlet box.
  • Dimensions: 4-5/8 in. high x 4-1/2 in. wide x 1-7/8 in. deep. + 5/8 in projection into junction box

Fan Coil Thermostat, 2 or 4 pipe Manual Heat/Cool changeover

Q&A: Ask the Questions, share answers