Description
T6069 thermostats control line voltage valves and/or blower motors on fan coil units in manual changeover heating/cooling systems. The thermostats feature a single System and Fan speed switch.

Features
  • Combines thermostat, single system and/or fan control switch in one deluxe-styled unit.
  • Three speed manual FAN control on some models.
  • Fan can be wired for continuous (ON) or cycled (AUTO) operation.
  • System switch OFF position breaks heating/cooling and fan circuits.
  • Color-coded leadwire connections.
  • Available in classic gold or Premier white® styling.
  • Language-free graphic symbols.
  • Suitable for single or double gang electrical boxes.


Specifications
  • Description: Fan Coil Thermostat, 2 pipe Heat/ Cool, 3 speed fan; degree C; Supply voltage:120 to 277 Vac 50/60 Hz
  • Application: 2 pipe fan coil, seasonal auto changeover, constant or cycled fan
  • Changeover: Seasonal Auto with External Aquastat® Controller
  • Switch Positons (FAN) : HI-OFF-MED-LO
  • Color: Premier White®
  • Setting Temperature Range: 44 F to 86 F
  • Voltage: 120 to 277 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Electrical Ratings: 8.0 AFL / 48 ALR / 13A resistive @ 120 Vac
  • Differential Temperature (F): 2F
  • Display: No thermometer
  • Mounting: Mounts on 2 in. x 4 in. (50mm x 75 mm) single or double-ganged vertically-oriented outlet box.
  • Dimensions: 4-5/8 in. high x 4-1/2 in. wide x 1-7/8 in. deep. + 5/8 in projection into junction box
Read more
Manuals (1)
Specs
Application:
Fan Coil
Voltage:
120v
240v
208v
277v
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Vertical
Options:
Auto Changeover
Differential:
2°F
Frequency:
50 Hz
60 Hz
Color:
Premier White
Height:
4-5/8"
Width:
4-1/2"
Depth (Inches):
1-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    1 Product Reviews

    Product Q&A