Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover (Tan) Zoom

Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover (Tan)

SKU:T6169A4019

Brand: Honeywell

Honeywell
Qty Price
$80.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Auto Changeover
Temperature Range (F): 44 F to 86 F
Differential:
?
2°F
Frequency: 50 Hz
60 Hz
Color: Beige
Height: 4-5/8"
Width: 4-1/2"
Depth (Inches): 1-7/8"

Description for Honeywell T6169A4019

T6069 thermostats control line voltage valves and/or blower motors on fan coil units in manual changeover heating/cooling systems. The thermostats feature a single System and Fan speed switch.

Features

  • Combines thermostat, single system and/or fan control switch in one deluxe-styled unit.
  • Three speed manual FAN control on some models.
  • Fan can be wired for continuous (ON) or cycled (AUTO) operation.
  • System switch OFF position breaks heating/cooling and fan circuits.
  • Color-coded leadwire connections.
  • Available in classic gold or Premier white┬« styling.
  • Language-free graphic symbols.
  • Suitable for single or double gang electrical boxes.


Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover (Tan)

Q&A: Ask the Questions, share answers