Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan) Zoom

Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan)

SKU:T6169B4017

Brand: Honeywell

Honeywell
Qty Price
$66.95
/ each
$257.00 / box (4 units x $64.25)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Resources

Specs

Application: Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Temperature Range (F): 44 F to 86 F
Differential:
?
2°F
Frequency: 50 Hz
60 Hz
Color: Beige
Height: 4-5/8"
Width: 4-1/2"
Depth (Inches): 1-7/8"

Description for Honeywell T6169B4017

The T6169 thermostats control line voltage valves and/or blower motors on fan coil units in manual or automatic changeover, cooling, heating or cooling/heating systems. The thermostats feature a single fan and/or system manual switches.

Features

  • Combines thermostat, single system and/or fan control switch in one deluxe-styled unit.
  • Three speed manual FAN control on some models.
  • Fan can be wired for continuous (ON) or cycled (AUTO) operation.
  • System switch OFF position breaks heating/cooling and fan circuits.
  • Color-coded leadwire connections.
  • Available in classic gold or Premier white® styling.
  • Language-free graphic symbols.
  • Suitable for single or double gang electrical boxes.


Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

PURCHASES

By K K MAINTENANCE

from WAUCONDA, ILLINOIS

Verified Buyer

Comments about Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan):

THIS THERMOSTAT WORKS GREAT---WAS EASY TO INSTALL---CUSTOMER WAS HAPPY---THIS MAKES ME HAPPY---SO WHEN I NEED MORE GOOD SUPPLIES AT A GOOD PRICE SUPPLY HOUSE.COM WILL MY GO TO PLACE
KEN KOLLER

 
5.0

just what i needed for my apparrments""

By AL.

from Dallas, TX

Verified Buyer

Comments about Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan):

great product, hard to find in local stores. I was lucky to find it on line. Thanks ••••••

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers