Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan) Zoom

Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan)

SKU:T6169C4015

Brand: Honeywell

Honeywell
Qty Price
$64.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Auto Changeover
Temperature Range (F): 44 F to 86 F
Differential:
?
2°F
Frequency: 50 Hz
60 Hz
Color: Beige
Height: 4-5/8"
Width: 4-1/2"
Depth (Inches): 1-7/8"

Description for Honeywell T6169C4015

The T6169 thermostats control line voltage valves and/or blower motors on fan coil units in manual or automatic changeover, cooling, heating or cooling/heating systems. The thermostats feature a single fan and/or system manual switches.

Features

  • Combines thermostat, single system and/or fan control switch in one deluxe-styled unit.
  • Three speed manual FAN control on some models.
  • Fan can be wired for continuous (ON) or cycled (AUTO) operation.
  • System switch OFF position breaks heating/cooling and fan circuits.
  • Color-coded leadwire connections.
  • Available in classic gold or Premier white┬« styling.
  • Language-free graphic symbols.
  • Suitable for single or double gang electrical boxes.


Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great prices. Very professional.

By Michaels Commercial Services

from Carmel, Calif.

Verified Buyer

Comments about Fan Coil Thermostat, 2 pipe Remote Heat/Cool changeover, w/ Thermometer (Tan):

These particular units are very practical, not only in terms of their functional versatility for a wide range of applications, but also in terms relatively low purchase price - which is especially important when dealing with a facility or job requiring multiple units. The analog design is tried and tested, backed by years of service, already established in the industry - which assures long reliable service. These units, in particular, run from $80.00 to 140.00 average, on the open market. I purchased them here at PEXSUPPLY for around [$] [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers