Description
Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features
  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller, Output:1 Spdt
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controlle
  • Output: 1 SPDT
  • Voltage: 24 Vac or 120/240 Vac
  • Color: Red finish
  • Contact Ratings (24 Vac): 2.0A AFL
  • Contact Ratings (120 Vac): 7.4 AFL, 44.4 ALR
  • Contact Ratings (240 Vac): 3.7 AFL, 22.2 ALR
  • Dimensions: 4-5/16 in. high x 6-1/16 in. wide x 2-7/8 in. deep
  • Sensor Element: Coiled Copper Tube
  • Setpoint Temperature Range: 70 F to 140 F
  • Maximum Operating Temperature (F): 150 F
  • Differential Temperature (F):2 F
Read more
Manuals (1)
Specs
Type:
Agricultural Temperature Controller
Voltage:
120v
240v
24v
Temperature Range (F):
70°F to 140°F
Min Temp (F):
70°F
Max Temp (F):
140°F
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A