Agricultural Temperature Controller, 20 to 90 F (120/240 Vac) Zoom

Agricultural Temperature Controller, 20 to 90 F (120/240 Vac)

SKU:T631C1012

Brand: Honeywell

Honeywell
Qty Price
$95.95
/ each
$371.80 / box (4 units x $92.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Type: Agricultural Temperature Controller

Description for Honeywell T631C1012

Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features

  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller, Output:2 Spdt
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output:1 SPDT (1 hp at 0.7 kW)
  • Voltage: 120/240 Vac
  • Color: Gray finish
  • Contact Ratings (120 Vac):16.0 AFL, 96.0 ALR
  • Contact Ratings (240 Vac): 8.0 AFL, 48.0 ALR
  • Sensor Element: Coiled Copper Tube
  • Setpoint Temperature Range: 20 F to 90 F
  • Maximum Operating Temperature (F): 125 F
  • Differential Temperature (F): 3 F

Agricultural Temperature Controller, 20 to 90 F (120/240 Vac)

Q&A: Ask the Questions, share answers