Agricultural Temperature Controller, 70 to 140 F (24 Vac or 120/240 Vac) Zoom

Agricultural Temperature Controller, 70 to 140 F (24 Vac or 120/240 Vac)

SKU:T631C1020

Brand: Honeywell

Honeywell
Qty Price
$105.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Type: Agricultural Temperature Controller
Voltage:
?
120v
240v
24v

Description for Honeywell T631C1020

Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features

  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output:1 SPDT (1 hp at 0.7 kW)
  • Voltage: 24 Vac or 120/240 Vac
  • Color: Gray finish
  • Contact Ratings (24 Vac): 2.0A AFL
  • Contact Ratings (120 Vac): 7.4 AFL, 44.4 ALR
  • Contact Ratings (240 Vac): 3.7 AFL, 22.2 ALR
  • Sensor Element: Coiled Copper Tube
  • Setpoint Temperature Range: 70 F to 140 F
  • Maximum Operating Temperature (F): 150 F
  • Differential Temperature (F): 2 F

Agricultural Temperature Controller, 70 to 140 F (24 Vac or 120/240 Vac)

Q&A: Ask the Questions, share answers