Floating Proportional Thermostat, (45 to 85 F) for use w/ ML6161 actuators Zoom

Floating Proportional Thermostat, (45 to 85 F) for use w/ ML6161 actuators

SKU:T641A1005

Brand: Honeywell

Honeywell
T641A1005 has been discontinued.
Suggested Alternative:
SKU: TB6980A1007
Brand: Honeywell

Specs

Product Type: Thermostat

Description for Honeywell T641A1005

Floating Control Room Thermostats are low voltage, 4-wire floating controller for damper actuators in single zone or variable air volume (VAV) applications.

Features

  • Designed for 7-minute ML6161 direct coupled actuators.
  • Interface with DM7600B 7-minute zone dampers.
  • T641A provides standard SPDT floating control.
  • T641B incorporates momentary system override switch that energizes an external relay for override in Building Management Systems.
  • Mount horizontally on wall or on 221618 Adapter Plate for competitive replacements.


Specifications
  • Description: Internal setpoint with blank, locking cover
  • Output Signal: Floating (SP3T) 7 minute
  • Setpoint Temperature Range: 45 F to 85 F
  • Mounting: Wall mount
  • Throttling Range (F): 3 F
  • Power Supply: 24 Vac
  • Output Signal Burden: 1 Amp @ 24 Vac Max

Floating Proportional Thermostat, (45 to 85 F) for use w/ ML6161 actuators

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons