Medium Duty Line Voltage Thermostat, 44-86F Zoom

Medium Duty Line Voltage Thermostat, 44-86F

SKU:T651A3018

Brand: Honeywell

Honeywell
Qty Price
$50.95
/ each
$193.80 / box (4 units x $48.45)
In Stock! Ships in 24-48 Hours
(239 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Horizontal
Vertical
Switch: SPDT
Voltage:
?
208v
240v
277v
120v
Temperature Range (F): 44 F to 86 F
Differential:
?
2°F
Color: Beige
Height (Inches): 4.5
Width: 2-15/16"
Depth (Inches): 1-1/2"

Description for Honeywell T651A3018

Features

  • Automatic cooling and heating anticipation.
  • Mount on standard vertical or horizontal outlet box.

Specifications
  • Amps (120V): 22
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19

Medium Duty Line Voltage Thermostat, 44-86F

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMedium Duty Line Voltage Thermostat, 44-86F
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

great product

By RICH

from Shawano Wi.

Verified Buyer

Comments about Medium Duty Line Voltage Thermostat, 44-86F:

I used this thermostat in a motel room works great

 
5.0

GOOD STUFF CHEEP

By REX

from LIMA, OHIO

Verified Buyer

Comments about Medium Duty Line Voltage Thermostat, 44-86F:

JUST AS DISCRIBED
FAST FRENDLY SERVICE
WHAT MORE COULD YOU ASK FOR!!

 
5.0

Perfect for older heating systems

By Boulevard Park

from Denver, CO

Verified Buyer

Comments about Medium Duty Line Voltage Thermostat, 44-86F:

We had been looking all over for thermostats to work with our boiler/chiller system in a 1967 building. Finally, found these and they are perfect!!

 
5.0

perfect thermostat for my application

By Dan F.

from White Bear Lake, MN

Verified Buyer

Comments about Medium Duty Line Voltage Thermostat, 44-86F:

It was the perfect replacement for our old line voltage thermostat that had corroded from being in a hot tub room! Easy installation and very reasonably priced. Delivered within 3 days!

(0 of 1 customers found this review helpful)

 
4.0

PERFECT

By Rosie the Riveter

from Ft. Lee, NJ

Verified Buyer

Comments about Medium Duty Line Voltage Thermostat, 44-86F:

Simple to operate
Great design

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • Medium Duty Line Voltage Thermostat, 44-86F

    Q:

    I just had this installed. How do I read the temperature in the room. Do I look at the top or bottom of the white line. As you know it is slanted thank you
    Asked on 3/7/2015 by joe

    2 answers

    • VERIFIED BUYER

      A:

      I have one of these in each bathroom.
      the temperature is read at the bottom of the white line
      (the pivot point of the indicator (white line) is at the
      top of the cover)

      Answered on 3/8/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Bottom line

      Answered on 3/8/2015 by Anonymous
  • Medium Duty Line Voltage Thermostat, 44-86F

    Q:

    I have an existing similar one that needs replacement. I have a black hot wire and a white ground wire coming into the thermostat. How does this one hook up and what number of wires does it have?
    Asked on 12/23/2014 by frank

    1 answer

Displaying questions 1-2

Do you have a question about this product?