Medium Duty Line Voltage for Heating, (7°C to 28°C) Zoom

Medium Duty Line Voltage for Heating, (7°C to 28°C)

SKU:T651A3026

Brand: Honeywell

Honeywell
Qty Price
$62.85
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Horizontal
Switch: SPDT
Setpoint Temp Range: 7°C to 28°C
Max Temp Differential: 1°F
Frequency: 60 Hz
50 Hz
Color: Beige
Height (Inches): 4.5
Width: 2-15/16"
Depth (Inches): 1-1/2"

Description for Honeywell T651A3026

Light Duty Line Voltage Thermostats control line voltage valves, motors, contractors, electric heat, elements, duct furnaces, and fan coil units in heating/cooling systems.

Features

  • Automatic cooling and heating anticipation.
  • Mount on standard vertical or horizontal outlet box.


Specifications
  • Light Duty Line Voltage Thermostat
  • Applications: Heating and cooling Celsius
  • Switch Positions: Heating and cooling
  • Setting Temperature Range: 7°C to 28°C
  • Switching Action: SPDT - breaks heating and makes cooling on temperature rise
  • Color: Champagne gold face-plate with beige cover
  • Electrical Connections: Flylead
  • Dimensions: 4 1/2 in. high x 2 15/16 in. wide x 1 1/2 in. deep (switches and wiring terminals protrude into outlet box 3/4 in.)
  • Differential Temperature: 1 C
  • Voltage: 120 Vac - 227 Vac
  • Frequency: 50 Hz; 60 Hz,
  • Electrical Ratings: 9.8 FLA / 58.8 LRA @ 120 Vac
  • Electrical Ratings: 5.6 FLA / 33.6 LRA @ 208 Vac
  • Electrical Ratings: 4.9 FLA / 29.4 LRA @240 Vac
  • Electrical Ratings: 4.2 FLA / 25.2 LRA @277 Vac
  • Electrical Ratings: 22 A @ 120 - 240 Vac Resistive
  • Electrical Ratings: 19 A @ 277 Vac Resistive
  • Sensor Element: Vapor filled dual diaphragm
  • Includes: Vertical scaleplate with thermometer, horizontal scaleplate with no thermometer, range stops and locking screws, wall plate, and high accuracy Dual Diaphragm sensor

Medium Duty Line Voltage for Heating, (7°C to 28°C)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons