Remote bulb Commercial Temperature Controller, 0 F to 100 F, 20 ft. capillary, Stainless steel bulb sensing element Zoom

Remote bulb Commercial Temperature Controller, 0 F to 100 F, 20 ft. capillary, Stainless steel bulb sensing element

SKU:T675A1045

Brand: Honeywell

Honeywell
Qty Price
$237.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Remote Bulb Temperature
Commercial
Max Temp (F): 0° to 100°F
100°F
Output: Relay
SPDT
Voltage:
?
120v
240v
277v
Hertz: 50
60
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 30.6 ALR
5.1 AFL
Contact Ratings 277v: 25.2 ALR
4.2 AFL
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-5/8"
Sensor Type: Stainless Steel Bulb
Sensor Inputs: 1
Capillary Length: 20'
Bulb Size: 1/2" x 4-3/16"
Max Operating Temp: 125°F
Differential:
?
3° to 10°F
Differential:
?
Manual Reset

Description for Honeywell T675A1045

Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features

  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T675A models with fixed differential have an electrical rating of 125 VA at 120/208/240 and 277 Vac.
  • T675B models have 125 VA pilot duty up to 277 Vac.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: SPDT
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 1

Remote bulb Commercial Temperature Controller, 0 F to 100 F, 20 ft. capillary, Stainless steel bulb sensing element

Q&A: Ask the Questions, share answers