Remote bulb Commercial Temperature Controller, 0 F to 100 F, 5 ft. capillary, Copper bulb sensing element Zoom

Remote bulb Commercial Temperature Controller, 0 F to 100 F, 5 ft. capillary, Copper bulb sensing element

SKU:T675A1516

Brand: Honeywell

Honeywell
Qty Price
$87.95
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Commercial
Remote Bulb Temperature
Output: Relay
SPDT
Voltage:
?
120v
240v
277v
Hertz: 50
60
Contact Ratings 120v: 125 VA
Contact Ratings 240v: 125 VA
Contact Ratings 277v: 125 VA
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-5/8"
Capillary Length: 5 ft.
Sensor Type: Copper Bulb
Sensor Inputs: 1
Bulb Size: 1/2" x 4-3/16"
Max Temp (F): 100°F
0° to 100°F
Differential:
?
1°F
Includes: 107324A Duct Bulb Holder
Max Operating Temp: 125°F
Differential:
?
Manual Reset

Description for Honeywell T675A1516

Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features

  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T675A models with fixed differential have an electrical rating of 125 VA at 120/208/240 and 277 Vac.
  • T675B models have 125 VA pilot duty up to 277 Vac.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: SPDT
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 1

Remote bulb Commercial Temperature Controller, 0 F to 100 F, 5 ft. capillary, Copper bulb sensing element

REVIEW SNAPSHOT®

by PowerReviews
HoneywellRemote bulb Commercial Temperature Controller, 0 F to 100 F, 5 ft. capillary, Copper bulb sensing element
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Performs well but with hysteresis

By Bob

from Coventry, CT

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Remote bulb Commercial Temperature Controller, 0 F to 100 F, 5 ft. capillary, Copper bulb sensing element:

        I am using this controller to monitor the temperature of water in a copper pipe and turn on a heater when the temperature drops below the set point. I have digital temperature monitors, and I used them to calibrate the dial. I found that the dial was accurate to 2 degrees F, which is adequate for my application. However, while the differential is reported to be fixed at 1 degree F, I found that with directional hysteresis, the effective differential is closer to 2.5 or 3 degrees. That is not a problem for me, but users should take the 1 degree value specification as approximate.

        The switch is marked using color code letters (R,B,W) rather than (C,NC,NO) which I found annoying especially since the B and W labels are backwards from what I expected. The schematic was clear, however, and made installation simple.

        This control is very rugged and was easy to mount.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers