Remote bulb Commercial Temperature Controller, 160 F to 260 F, 5 ft. capillary, Copper bulb sensing element Zoom

Remote bulb Commercial Temperature Controller, 160 F to 260 F, 5 ft. capillary, Copper bulb sensing element

SKU:T675A1532

Brand: Honeywell

Honeywell
Qty Price
$96.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Commercial
Remote Bulb Temperature
Output: Relay
SPDT
Voltage:
?
120v
277v
240v
Hertz: 50
60
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 30.6 ALR
5.1 AFL
Contact Ratings 277v: 4.2 AFL
25.2 ALR
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-5/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 5 ft.
Bulb Size: 1/2" x 4-3/16"
Max Temp (F): 160° to 260°F
260°F
Differential:
?
3° to 10°F
Max Operating Temp: 280°F
Differential:
?
Manual Reset

Description for Honeywell T675A1532

Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features

  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T675A models with fixed differential have an electrical rating of 125 VA at 120/208/240 and 277 Vac.
  • T675B models have 125 VA pilot duty up to 277 Vac.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: SPDT
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 1

Remote bulb Commercial Temperature Controller, 160 F to 260 F, 5 ft. capillary, Copper bulb sensing element

REVIEW SNAPSHOT®

by PowerReviews
HoneywellRemote bulb Commercial Temperature Controller, 160 F to 260 F, 5 ft. capillary, Copper bulb sensing element
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Sauna Application

By TomRI

from Charlestown, RI

Verified Buyer

Comments about Remote bulb Commercial Temperature Controller, 160 F to 260 F, 5 ft. capillary, Copper bulb sensing element:

Bought this to use in a sauna heated with an oil burner. It replaced an older similar model that had a max setting of 190 degrees and, through age, was not getting to the max temp before shutting off. This one has plenty of extra temp range. I also like the feature where the gap between stopping and starting can be adjusted, to control how often the heater cycles when the sauna is up to temp. The sensing element is in the air of the sauna. The control unit is in the utility space so it won't be exposed to the heat and humidity inside the sauna. In this application it should not need to be adjusted often.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers