Remote bulb Commercial Temperature Controller, 80 F to 220 F, 10 ft. capillary, Copper bulb sensing element Zoom

Remote bulb Commercial Temperature Controller, 80 F to 220 F, 10 ft. capillary, Copper bulb sensing element

SKU:T675F1032

Brand: Honeywell

Honeywell
Qty Price
$91.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Remote Bulb Temperature
Commercial
Output: Relay
SPDT
Voltage:
?
120v
277v
240v
Hertz: 50
60
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 5.1 AFL
30.6 ALR
Contact Ratings 277v: 4.2 AFL
25.2 ALR
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-5/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 10'
Bulb Size: 3/8" x 3"
Max Temp (F): 80° to 220°F
Min Temp (F): 80°F
Max Operating Temp: 245°F
Differential:
?
5° to 30°F
Differential:
?
Manual Reset

Description for Honeywell T675F1032

Used to control an oil burning, portable crop dryer.

Features

  • Suitable for line-voltage, low-voltage or millivolt (Powerpile) switching.
  • Mounts directly on dryer with sensing bulb in discharge air duct.
  • Knob extends through case for manual control point adjustment.
  • Differential setting wheel, located under cover, adjusts difference between cut-in and cut-out temperatures.


Specifications
  • Application: Crop-trol, provides control of portable crop drying equipment.
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: SPDT
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper Bulb
  • Number of Sensor Inputs: 1

Remote bulb Commercial Temperature Controller, 80 F to 220 F, 10 ft. capillary, Copper bulb sensing element

REVIEW SNAPSHOT®

by PowerReviews
HoneywellRemote bulb Commercial Temperature Controller, 80 F to 220 F, 10 ft. capillary, Copper bulb sensing element
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

exact replacment for my crop dryer

By fred the fixr

from minnesota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Remote bulb Commercial Temperature Controller, 80 F to 220 F, 10 ft. capillary, Copper bulb sensing element:

        Honeywell is great. replaced old after 30 years of service.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers