Remote bulb Commercial Temperature Controller  (55 to 175 F, 20 ft. capillary) Zoom

Remote bulb Commercial Temperature Controller (55 to 175 F, 20 ft. capillary)

SKU:T678A1361

Brand: Honeywell

Honeywell
Qty Price
$141.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Commercial
Remote Bulb Temperature
Output: Relay
2 SPDT
Voltage:
?
120v
277v
240v
Hertz: 50
60
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 30.6 ALR
5.1 AFL
Contact Ratings 277v: 4.2 AFL
25.2 ALR
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-5/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 20'
Bulb Size: 1/2" x 3-9/16"
Temperature Range (F): 55° to 175°F
Min Temp (F): 55°F
Max Temp (F): 175°F
Max Operating Temp: 200°F
Differential:
?
3.6° to 12°F (Interstage Dif.)
3.6°F
Differential:
?
Manual Reset

Description for Honeywell T678A1361

Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features

  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position. Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: 2 SPDT switch contacts
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper Bulb
  • Number of Sensor Inputs: 1

Remote bulb Commercial Temperature Controller (55 to 175 F, 20 ft. capillary)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellRemote bulb Commercial Temperature Controller (55 to 175 F, 20 ft. capillary)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again

By ED

from Ga

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Remote bulb Commercial Temperature Controller (55 to 175 F, 20 ft. capillary):

        Great product at a resonable price

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers