Remote bulb Commercial Temperature Controller (55 to 85 F, 5.5 ft capillary) Zoom

Remote bulb Commercial Temperature Controller (55 to 85 F, 5.5 ft capillary)

SKU:T678C1005

Brand: Honeywell

Honeywell
Qty Price
$89.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Remote Bulb Temperature
Commercial
Output: Relay
2 SPDT
Voltage:
?
120v
240v
Hertz: 60
50
Contact Ratings 120v: 48.0 ALR
8.0 AFL
Contact Ratings 240v: 5.1 AFL
30.6 ALR
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-5/8"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 5-1/2 ft.
Bulb Size: 3/8" x 3"
Max Temp (F): 85°F
55° to 85°F
Min Temp (F): 55°F
Max Operating Temp: 205°F
Differential:
?
5°F

Description for Honeywell T678C1005

Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.
Features

  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position. Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T678 models have a maximum connected load of 2000 VA.

Specifications
  • Application: Changeover temperature control
  • Type: Remote bulb
  • Output Type: 2 SPDT switch contacts
  • Output: 2 SPDT switch contacts
  • Voltage: 120 Vac or 240 Vac
  • Frequency: 50, 60 Hz
  • Contact Ratings (120 Vac): 8.0 AFL, 48.0 AL
  • Contact Ratings (240 Vac): 5.1 AFL, 30.6 ALR
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 1
  • Capillary Length: 5.5 ft
  • Bulb Size: 3/8 in. x 3 in.
  • Setpoint Temperature Range: 55 to 85 F
  • Maximum Operating Temperature (F): 205 F

Remote bulb Commercial Temperature Controller (55 to 85 F, 5.5 ft capillary)

Q&A: Ask the Questions, share answers