Description
The T7022 Remote Temperature Sensor is a non-adjustable thermistor sensor. Its primary use is with the T7300 Programmable Commercial Thermostat (only in return air) to control heating or cooling equipment.
Specifications
  • Application: Remote Temperature Sensors for use with T7300 thermostats
  • Sensor Type: 1420 ohms @ 75 F
  • Insertion Length: 2-3/4 inches
  • Operating Temperature Range: 60 to 90 F
  • Dimensions: 3/8 in. dia. x 2 3/4 in. long
Read more
Manuals (1)
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    1 Product Reviews

    Product Q&A