Space Stat w/ Sensor for use with W973 (55-85F) Zoom

Space Stat w/ Sensor for use with W973 (55-85F)

SKU:T7067A1008

Brand: Honeywell

Honeywell
Qty Price
$415.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Description for Honeywell T7067A1008

T7067A Thermostat and T7067B Transmitter control space temperature when used with W973 Logic Panel.

Features

  • Separate heat and cool adjustable set point levers provide adjustable deadband from 3 F to 30 F (2 C to 17 C).
  • Separate 1-16 Vdc voltage ramps provide independent heating and cooling signals to W973 Single Zone Logic Panel.
  • Two light-emitting diodes (LEDs) under T7067 cover for system checkout.
  • C7046A Discharge Air Sensor provides temperature anticipation.
  • One T7067 can control up to 6 W973 panels in parallel.
  • Mount on standard 2 x 4 in. vertical outlet box or on a non-conductive flat surface.
  • All models include wiring plate and locking cover.


Specifications
  • Solid State Thermostat designed to be usedwith the W973 logic panel to control the operation of single zone packaged air conditioning equipment.
  • Application: Module
  • Control System: W973 single zone
  • Output Type: Voltage Ramp
  • Compatible With: Q667 subbase, W973 Logic Panel
  • Voltage: 20 Vdc from W973 panel
  • Setpoint Temp Range: 55 F to 85 F
  • Dimensions: 4 5/8 in. high x 2 13/16 in. wide x 1 1/4 in. deep
  • Shipping Temperature: -40 F to +150 F
  • Comments: Integral temperature sensor without thermometer; Number of stages of heating and cooling depends on the chosen Logic Panel

Space Stat w/ Sensor for use with W973 (55-85F)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellSpace Stat w/ Sensor for use with W973 (55-85F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Had on hand!

By The Man

from Berlin, Ohio

Verified Buyer

Comments about Space Stat w/ Sensor for use with W973 (55-85F):

Had product on hand at reasonable price even though this part has been discontinued by manufacturer. Works great!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers