Transmitter for use with a T7047C1025 or T7022A1010  sensor Zoom

Transmitter for use with a T7047C1025 or T7022A1010 sensor

SKU:T7067B1006

Brand: Honeywell

Honeywell
Qty Price
$376.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Description for Honeywell T7067B1006

Transmitter designed for use with a T7047C1025 or T7022A1010 remote temperature sensor

Features

  • Separate heat and cool adjustable set point levers provide adjustable deadband from 3 F to 30 F (2 C to 17 C).
  • Separate 1-16 Vdc voltage ramps provide independent heating and cooling signals to W973 Single Zone Logic Panel.
  • Two light-emitting diodes (LEDs) under T7067 cover for system checkout.
  • C7046A Discharge Air Sensor provides temperature anticipation.
  • One T7067 can control up to 6 W973 panels in parallel.
  • Mount on standard 2 x 4 in. vertical outlet box or on a non-conductive flat surface.
  • All models include wiring plate and locking cover.


Specifications
  • Transmitter designed for use with a T7047C1025 or T7022A1010 remote temperature sensor
  • Application: Module
  • Control System: W973 single zone
  • Output Type: Voltage Ramp
  • Compatible With: Q667 subbase, W973 Logic Panel
  • Voltage: 20 Vdc from W973 panel
  • Setpoint Temp Range: 55 F to 85 F
  • Dimensions: 4 5/8 in. high x 2 13/16 in. wide x 1 1/4 in. deep
  • Shipping Temperature: -40 F to +150 F
  • Comments: Must order T7047C,G remote temperature sensor or T7022A remote duct temperature sensor seperately

Transmitter for use with a T7047C1025 or T7022A1010 sensor

Q&A: Ask the Questions, share answers