Description
The T7079 Electronic Remote Sensor Temperature Controller is capable of providing on-off temperature control for ducts, tanks, heating and refrigeration units, greenhouses, animal confinement buildings and other applications where electronic accuracy in addition to remote sensing is desired.

Features
  • Switch selection of heat or cool mode.
  • Temperature sensing up to 400 feet.
  • Does not require field calibration.
  • 10K NTC temperature sensor.
  • Wide setpoint temperature range.
  • LED annunciation for both power on and relay state.
  • Dual setpoint scale (F and C). Isolation transformer for 24 Vac input.
  • Single- or Dual-stage output.
  • Dual-stage output models can be configured as two-heat, two-cool, or one-heat/one-cool.
Read more
Manuals (1)
Specs
Application:
Electronic Remote Temperature
Output:
SPDT
Voltage:
120v
230v
Frequency:
50 Hz
60 Hz
Contact Ratings 120v:
125 VA Pilot Duty
58.8 ALR
9.8 AFL
Contact Ratings 24v:
8.0A resistive
Contact Ratings 240v:
125 VA Pilot Duty
4.9 AFL
29.4 ALR
Max Dist To Sensor:
400 feet
Setpoint Temp Range:
100 F to 240 F
Height:
7-3/16"
Width (Inches):
2-7/16"
Depth (Inches):
2-7/16"
Sensing Element:
10k @ 25 C NTC
Sensor Inputs:
Single
Temperature Range (F):
-40° to 140°F
Max Temp (F):
140°F
Min Temp (F):
-40°F
Accuracy:
+/- 2F
Throttling Range:
1 to 30°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A