Description
The T7079 Electronic Remote Sensor Temperature Controller is capable of providing on-off temperature control for ducts, tanks, heating and refrigeration units, greenhouses, animal confinement buildings and other applications where electronic accuracy in addition to remote sensing is desired. Switch selection of heat or cool mode.

Product Features:
  • Temperature sensing up to 400 feet.
  • Does not require field calibration.
  • 10K NTC temperature sensor.
  • Wide setpoint temperature range.
  • LED annunciation for both power on and relay state.
  • Dual setpoint scale (F and C). Isolation transformer for 24 Vac input.
  • Single- or Dual-stage output.
  • Dual-stage output models can be configured as two-heat, two-cool, or one-heat/one-cool.
Read more
Manuals (1)
Specs
Application:
Electronic Remote Temperature
Output:
2 SPDT
Voltage:
24v
Frequency:
50 Hz
60 Hz
Contact Ratings 120v:
125 VA Pilot Duty
9.8 AFL
58.8 ALR
Contact Ratings 24v:
8.0A resistive
Contact Ratings 240v:
125 VA Pilot Duty
29.4 ALR
4.9 AFL
Max Dist To Sensor:
400 feet
Setpoint Temp Range:
-25 F to 105 F
Height:
7-3/16"
Width (Inches):
2-7/16"
Depth (Inches):
2-7/16"
Sensing Element:
10k @ 25 C NTC
Sensor Inputs:
Single
Max Temp (F):
140°F
Temperature Range (F):
-40° to 140°F
Min Temp (F):
-40°F
Accuracy:
+/- 2F
Throttling Range:
1 to 30°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A