24v Single Stage Solid State Temperature Control (2 SPDT Switch) Zoom

24v Single Stage Solid State Temperature Control (2 SPDT Switch)

SKU:T7079B1036

Brand: Honeywell

Honeywell
T7079B1036 has been discontinued.
Suggested Alternative:
SKU: T775B2032
Brand: Honeywell
0

Resources

Specs

Application: Electronic Remote Temperature
Voltage:
?
24v
Output: 2 SPDT
Frequency: 50 Hz
60 Hz
Contact Ratings 120v: 125 VA Pilot Duty
9.8 AFL
58.8 ALR
Contact Ratings 24v: 8.0A resistive
Max Dist To Sensor: 400 feet
Contact Ratings 240v: 125 VA Pilot Duty
29.4 ALR
4.9 AFL
Setpoint Temp Range: 100 F to 240 F
Height: 7-3/16"
Width (Inches): 2-7/16"
Depth (Inches): 2-7/16"
Sensing Element: 10k @ 25 C NTC
Sensor Inputs: Single
Max Temp (F): 140°F
Temperature Range (F): -40° to 140°F
Min Temp (F): -40°F
Accuracy: +/- 2F
Throttling Range: 1 to 30°F

Description for Honeywell T7079B1036

The T7079 Electronic Remote Sensor Temperature Controller is capable of providing on-off temperature control for ducts, tanks, heating and refrigeration units, greenhouses, animal confinement buildings and other applications where electronic accuracy in addition to remote sensing is desired.

Features

  • Switch selection of heat or cool mode.
  • Temperature sensing up to 400 feet.
  • Does not require field calibration.
  • 10K NTC temperature sensor.
  • Wide setpoint temperature range.
  • LED annunciation for both power on and relay state.
  • Dual setpoint scale (F and C). Isolation transformer for 24 Vac input.
  • Single- or Dual-stage output.
  • Dual-stage output models can be configured as two-heat, two-cool, or one-heat/one-cool.

24v Single Stage Solid State Temperature Control (2 SPDT Switch)

Q&A: Ask the Questions, share answers