120 Vac or 230 V Single Stage Solid State Temperature Control (100 to 240F w/ 2 SPDT Switch) Zoom

120 Vac or 230 V Single Stage Solid State Temperature Control (100 to 240F w/ 2 SPDT Switch)

SKU:T7079B1051

Brand: Honeywell

Honeywell
T7079B1051 has been discontinued.
Suggested Alternative:
SKU: T775B2032
Brand: Honeywell

Specs

Application: Electronic Remote Temperature
Output: 2 SPDT
Voltage:
?
120v
230v
Frequency: 50 Hz
60 Hz
Contact Ratings 120v: 125 VA Pilot Duty
58.8 ALR
9.8 AFL
Contact Ratings 24v: 8.0A resistive
Contact Ratings 240v: 125 VA Pilot Duty
4.9 AFL
29.4 ALR
Max Dist To Sensor: 400 feet
Setpoint Temp Range: 100 F to 240 F
Height: 7-3/16"
Width (Inches): 2-7/16"
Depth (Inches): 2-7/16"
Sensing Element: 10k @ 25 C NTC
Sensor Inputs: Single
Temperature Range (F): -40° to 140°F
Max Temp (F): 140°F
Min Temp (F): -40°F
Accuracy: +/- 2F
Throttling Range: 1 to 30°F

Description for Honeywell T7079B1051

The T7079 Electronic Remote Sensor Temperature Controller is capable of providing on-off temperature control for ducts, tanks, heating and refrigeration units, greenhouses, animal confinement buildings and other applications where electronic accuracy in addition to remote sensing is desired. Switch selection of heat or cool mode.

Product Features:

  • Temperature sensing up to 400 feet.
  • Does not require field calibration.
  • 10K NTC temperature sensor.
  • Wide setpoint temperature range.
  • LED annunciation for both power on and relay state.
  • Dual setpoint scale (F and C). Isolation transformer for 24 Vac input.
  • Single- or Dual-stage output.
  • Dual-stage output models can be configured as two-heat, two-cool, or one-heat/one-cool.

120 Vac or 230 V Single Stage Solid State Temperature Control (100 to 240F w/ 2 SPDT Switch)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons