Electronic Dual Setpoint Thermostat, 3 Heat/3 Cool Zoom

Electronic Dual Setpoint Thermostat, 3 Heat/3 Cool

SKU:T7080B1017

Brand: Honeywell

Honeywell
Qty Price
$392.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Packaged RTU
Mount: Vertical
Voltage:
?
24v
Max Temp (F): 55° to 85°F
Height: 4-5/8"
Width: 2-13/16"
Depth (Inches): 1-1/4"

Description for Honeywell T7080B1017

Proportional Thermostats provide low voltage, 3-wire control for valve motors, damper motors, and balancing relays in heating or cooling system applications.

Product Features:

  • Separate heat and cool adjustable set point levers provide adjustable deadband from 3 F to 30 F (2 C to 17 C).
  • Single 2 to 22 Vdc voltage ramp provides heating/cooling signal to W7080 Load Analyzer.
  • Outputs constant 12 Vdc when sensed temperature is within deadband range.
  • Ramp output decreases on call for heat: increases on call for cooling.
  • C7100B or C7046B Air Temperature Sensors are used to provide heating/cooling anticipation (one required for each zone thermostat) and can also be optionally used as remote return air temperature sensors with the T7080B transmitter.
  • Operates on 24 Vdc supplied by W7080A Load Analyzer.
  • Mounts on standard 2 x 4 in. outlet box or on nonconductive flat surface.


Product Specifications:
  • Description: Electronic Dual Setpoint Thermostat, 3 Heat/3 Cool
  • Applications: Packaged RTU, Furnace, Split System
  • Application Size: 3 Heat/3 Cool
  • Control System: W7080 control system
  • Output type: Voltage Ramp
  • Voltage: 24 Vdc
  • Setpoint Temperature Range (F): 55 F to 85 F F
  • Dimensions: 4 5/8 in. high x 2 13/16 in. wide x 1 1/4 in. deep
  • Shipping Temp Range: -40 F to +150 F

Electronic Dual Setpoint Thermostat, 3 Heat/3 Cool

Q&A: Ask the Questions, share answers