Description
For use with T7300/Q7300 Thermostat system to provide space temperature sensing, and switch initiation and indication of overrides from remote location.

Product Features:
  • Factory-calibrated negative temperature coefficient (NTC) thermistor sensing element.
  • Mount on wall or 2 x 4 in. vertical outlet box.
  • Locking cover.
  • Override button.
  • Warmer/cooler buttons on some models.
  • 710 ohm models are for use with certain multiple sensor configurations.
  • See T7300 product literature for details.


Product Specifications:
  • Description: 1420 ohm Remote Sensor and Override Module
  • Applications: Provides space temperature sensing, switch initiation, and indication of overrides from a remote location
  • Sensor Type: 1420 ohms @ 75 F
  • Color: Beige
  • Mounting: Mounts on wall or 2 x 4 inch vertical outlet box
  • Operating Humidity Range: 5 to 90% RH, non-condensing
  • Operating Temperature Range: 40 F to 110 F
  • Shipping Temperature: -30 F to +150 F
  • Dimensions: 4 5/8 in. high x 3 5/8 in. wide x 1 5/8 in. deep
  • Comments: Series 1000 styling with override button
  • Used With: T7300/Q7300
Read more
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A