Communicating Programmable Commercial Thermostat with 3 Heat/3 Cool stages Zoom

Communicating Programmable Commercial Thermostat with 3 Heat/3 Cool stages

SKU:T7350H1009

Brand: Honeywell

Honeywell
T7350H1009 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Application: Commercial
Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/3 Cool
Programmability: Programmable
365 Day
Options: Auto Changeover
Fan Control
Password Lockout
Works with Sensor
Color: Trident White
User Interface: Push Button
Mount: Horizontal

Description for Honeywell T7350H1009

T7350H Communicating Thermostats control 24 Vac commercial single-zone multistage conventional, heat pump and modulating HVAC equipment. Additionally, the T7350H allows remote access and the sharing of clock, schedule, setpoints, bypass and other system parameters with other devices in a LONWORKS network.

Features:

  • Communicating Programmable Commercial Thermostat
  • 365-day programming
  • Two Occupied and two Not Occupied periods per day
  • Thermostat Interface Module (TIM) connections to thermostat from PDA for advanced configuration, programming, keypad lockout, etc.
  • Individual heat and cool setpoints available for Occupied & Not Occupied periods
  • P+I+D control minimizes temperature fluctuations
  • Recovery ramping control automatically optimizes equipment start times based on building load
  • Universal Versaguard Thermostat guards available
  • Convenient overrides allow temporary setpoint changes
  • Keypad multi-level lockout available with all models
  • Remote sensor capability for temperature (including outdoor air & discharge air) & humidity sensors
  • Auxiliary contact interfaces with a Honeywell Economizer System (for total rooftop control integration) or as a dehumidification output LONWORKS(R) network communication
  • Network Communications: LonWorks Bus & PDA Serial Port
  • Switch Positions (System): Heat-Off-Cool-Auto-EM.Heat
  • Communicating Programmable Commercial Thermostat with 3 Heat/3 Cool stages

    Q&A: Ask the Questions, share answers