1097 ohm Water-tight Temperature Sensor Zoom

1097 ohm Water-tight Temperature Sensor

SKU:T775-SENS-WT

Brand: Honeywell

Honeywell
Qty Price
$59.35
/ each
$227.00 / box (4 units x $56.75)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Accessory
Sensor Type: PT1000
1097 ohms @ 77 F PTC
Temperature Range (F): -40° to 270°F
Length (Inches): 2"
Lead Wire Length: 6 Ft
Accessory For: T775 Series

Description for Honeywell T775-SENS-WT

The T775 temperature sensors are 1097 Ohm sensors for use with the T775 Series 2000 electronic standalone controller in commercial heating and cooling applications.

Features

  • Use the T775-SENS-OAT to measure outside air temperature. Some typical applications for the 50021579-001 and T775-SENSWT/WR sensors include: Monitoring return air temperatures, Monitoring discharge air temperatures, Monitoring mixed air temperatures
  • Fast response time and highly accurate
  • 1/2 in. (6.35 mm) stainless steel probe with a thermally conductive epoxy
  • 1,097 Ohms PTC at 77×F (25C)
  • The 50021579-001 is a standard temperature sensor for indoor applications
  • The T775-SENS-WR is a water resistant sensor with 5 ft leads
  • The T775-SENS-WT is a water tight sensor with 6 ft leads
  • The T775-SENS-OAT is for sensing outdoor air temperature and is housed in a weatherproof case for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • Two year warranty


Specifications
  • Water-tight Sensor for T775 Series 2000
  • Application: For use in applications such as monitoring return air, discharge air, and mixed air temperatures
  • Sensor Type: PT1000, 1097 ohms @ 77 F PTC
  • Operating Temperature Range (F): -40 F to 270 F
  • Dimensions (in.): 2 in. long x 1/4 in. dia probe with 6 ft. lead
  • Used With: T775 Series 2000

1097 ohm Water-tight Temperature Sensor

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1097 ohm Water-tight Temperature Sensor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Water-tight Sensor

By Sun Dog

from Minneapolis, MN

Verified Buyer

Comments about 1097 ohm Water-tight Temperature Sensor:

It works great! I have it submerged in a holding tank hooked to my solar panels. I have it hooked to the Honeywell T775A2009 thermostat.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers