Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included Zoom

Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included

SKU:T775A2009

Brand: Honeywell

Honeywell
Qty Price
$119.95
/ each
$347.85 / box (3 units x $115.95)
In Stock! Ships in 24-48 Hours
(48 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Sensor Inputs: 1
Output: Relay
SPDT
Voltage:
?
120v
24v
240v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 1/2 hp
125 VA Pilot Duty
58.8 ALR
9.8 AFL
Contact Ratings 240v: 4.9 AFL
125 VA Pilot Duty
29.4 ALR
1/2 hp
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Max Temp (F): 248°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Replaces: T775A1001
Features: NEMA-1 Enclosure

Description for Honeywell T775A2009

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Standard-NEMA 1
  • Relay Outputs: 1 SPDT
  • Sensor Inputs : 1
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 1
  • Sensors Included: 50021579-001 (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Replaces: T775A1001

Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

I am buying this again Very nice product

By Char1ieco

from Danbury CT.

Verified Buyer

Comments about Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included:

Simple installation nice features and I know nothing about this field, just using common sense, just make sure to use the accompaning sensor that comes with and your good to go!

 
5.0

Versatile Thermostat

By Sun Dog

from Minneapolis MN

Verified Buyer

Comments about Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included:

I have it hooked to my solar panel and two pumps. Works perfectly! With temps above 160 I needed a thermostat that had a remote sensor and a wide temp range. This is the one! My only regret is that I should have purchase a model that can handle additional sensors. The next model up adds a nice differential temp setting.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included

    Q:

    Good Day,

    I have two (2) questions:

    1. Can the unit display the temperature in °C and °F?
    2. How long is the wire for the probe that is supplied with the unit?

    Thanks,
    Trinidad
    Asked on 7/11/2014 by Karen from Trinidad & Tobago, West Indies

    1 answer

    • VERIFIED BUYER

      A:

      Hi:
      1) Yes, there is a menu setting that changes the units from Fahrenheit
      to Centigrade.
      2) The sensor supplied with the unit only has a very short piece of
      wire attached. You can however extend it with low voltage cable, out to
      1000’ or so.
      Joe

      Answered on 7/11/2014 by Anonymous
Displaying question 1

Do you have a question about this product?