Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor Zoom

Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor

SKU:T775B2032

Brand: Honeywell

Honeywell
Qty Price
$169.95
/ each
$491.85 / box (3 units x $163.95)
In Stock! Ships in 24-48 Hours
(93 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Output: Relay
2 SPDT
Sensor Inputs: 2
Voltage:
?
120v
24v
240v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 1/2 hp
125 VA Pilot Duty
58.8 ALR
9.8 AFL
Contact Ratings 240v: 4.9 AFL
125 VA Pilot Duty
29.4 ALR
1/2 hp
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Max Temp (F): 248°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Floating Output: 1
Features: NEMA-1 Enclosure

Description for Honeywell T775B2032

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Standard-NEMA 1
  • Relay Outputs: 2 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: 50021579-001 (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Replaces: T775A1019, T775B1000

Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor
 
3.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
2.0

it would be great if.. it worked

By .....

from San Francisco

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor:

no output power at all... i got a dud..

 
5.0

Excellent for Light Commercial Buildings

By FourStar

from Long Island City, NY

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor:

Excellent for Water/Steam Boilers Thermostatic Controller when used with an Outdoor Air Sensor in a Light Commercial Building,up to six Families, or up to 300,000 BTU/H Output for NON modulating boilers.

 
3.0

New design may not mean better product.

By Drives Pro

from Florida

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor:

Replaced customer's failed older model T775B controller that had been in service for many years with this newer version. After approximately 3 months of service it started getting intermittent EE (eeprom) faults that eventually wouldn't clear. Good news is PexSupply immediately gave me an RMA# to return it and sent a replacement fast. I do like the ease of programming and control options of this model, and would recommend it, however my opinion may change if this one fails prematurely. Time will tell . . . .

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?