Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor Zoom

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor

SKU:T775B2040

Brand: Honeywell

Honeywell
Qty Price
$223.25
/ each
$646.35 / box (3 units x $215.45)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Application: Electronic Remote Temperature
Output: 4 SPDT
Relay
Sensor Inputs: 2
Voltage:
?
120v
24v
240v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 125 VA Pilot Duty
58.8 ALR
9.8 AFL
1/2 hp
Contact Ratings 240v: 1/2 hp
29.4 ALR
125 VA Pilot Duty
4.9 AFL
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Max Temp (F): 248°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Floating Output: 2
Features: NEMA-1 Enclosure

Description for Honeywell T775B2040

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Standard-NEMA 1
  • Relay Outputs: 4 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: 50021579-001 (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Replaces: T775A1027, T775A1035, T775B1018, T775B1026, T775B1042

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

GENERATOR ROOM

By ESUTECH FAA

from COLORADO SPRINGS, CO

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor:

EASY TO INSTALL AND PROGRAM

 
5.0

Thanks

By Louie V.

from NJ

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor:

Item preformed exactly the way it was described. Order came on time and no damage.
Will be using PexSupply.com again.

 
5.0

Electronic Temp Controller

By Art of Fine Plumbing

from San Francisco

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor:

I have used them on steam boiler systems for outdoor temperature sensors. Extremly simple to install and program. Work great.
I have used single temp relays and double. Highly recomend

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers