Electronic Temp Controller Special Sequencer Model w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor Zoom

Electronic Temp Controller Special Sequencer Model w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor

SKU:T775L2007

Brand: Honeywell

Honeywell
Qty Price
$254.95
/ each
$489.90 / box (2 units x $244.95)
In Stock! Ships in 24-48 Hours
(26 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Staging
Type: Stage Sequencer w/ Reset Option
Output: 4 SPDT
Relay
Sensor Inputs: 2
Voltage:
?
24v
240v
120v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 1/2 hp
125 VA Pilot Duty
58.8 ALR
9.8 AFL
Contact Ratings 240v: 125 VA Pilot Duty
4.9 AFL
29.4 ALR
1/2 hp
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Temperature Range (F): -40° to 248°F
Max Temp (F): 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Features: NEMA-1 Enclosure
Output Reset
Stages Loop Control

Description for Honeywell T775L2007

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models
Specifications
  • Application: Staging controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Stage Sequencer with Reset Option-NEMA 1
  • Relay Outputs: 4 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: 50021579-001 (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Expandable: Add 1 or 2 T775Ss (4 relays ea)
  • Analog Output Type: Electronic Series 90

Electronic Temp Controller Special Sequencer Model w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor

Q&A: Ask the Questions, share answers