Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included Zoom

Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included

SKU:T775M2006

Brand: Honeywell

Honeywell
Qty Price
$129.95
/ each
$377.85 / box (3 units x $125.95)
In Stock! Ships in 24-48 Hours
(27 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Type: Modulating
Output: (2) Analog
Sensor Inputs: 2
Voltage:
?
120v
24v
240v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 125 VA Pilot Duty
58.8 ALR
9.8 AFL
1/2 hp
Contact Ratings 240v: 1/2 hp
29.4 ALR
125 VA Pilot Duty
4.9 AFL
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Max Temp (F): 248°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Features: NEMA-1 Enclosure

Description for Honeywell T775M2006

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Modulating-NEMA 1
  • Analog Outputs: 2
  • Relay Outputs: 0 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: 50021579-001 (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Analog Output Type: Electronic Series 90

Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Awesome product!

By GRS Controls

from North Pole, Alaska

Verified Buyer

Comments about Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included:

Easy to program with 2 modulating outputs. The only thing to watch for is the sensors only read accurately to -40. Not a problem in most places, but here in Alaska
we dip below that quite often. Other than that its our standard local controller now.

 
3.0

Well built, lacks flexibility

By Still Having Fun

from Bellefonte, PA

Verified Buyer

Comments about Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included:

The unit is easy to program and seems rugged. The disappointments are: 1) it uses only PTC temperature sensors which are available only from Honeywell and their selection is poor (e.g. none with rapid time constant); and 2)it claims to provide PID control but allows adjustment of only a few of the PID constants so that optimal tuning is problematic.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers