Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs, NEMA 4X Enclosure Zoom

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs, NEMA 4X Enclosure

SKU:T775M2014

Brand: Honeywell

Honeywell
Qty Price
$367.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Type: Modulating
Output: Relay
4 SPDT
(2) Analog
Sensor Inputs: 2
Voltage:
?
24v
240v
120v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 1/2 hp
125 VA Pilot Duty
58.8 ALR
9.8 AFL
Contact Ratings 240v: 1/2 hp
4.9 AFL
29.4 ALR
125 VA Pilot Duty
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
T775-SENS-WR
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Max Temp (F): 248°F
Min Temp (F): -40°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 125°F @ 50 Hz
-40°F to 140°F @ 60 Hz
Features: High/Low Mod Limit
NEMA 4X

Description for Honeywell T775M2014

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Modulating-NEMA 4X
  • Analog Outputs: 2
  • Relay Outputs: 4 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: T775-SENS-WR (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Expandable: Add 1 or 2 T775Ss (4 relays ea)
  • Analog Output Type: Electronic Series 90
  • Replaces: T775G1005, T775G1013, T775G1021, T775G1039

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs, NEMA 4X Enclosure

Q&A: Ask the Questions, share answers