Description
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features
  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models
Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Modulating-NEMA 4X
  • Analog Outputs: 2
  • Relay Outputs: 2 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: T775-SENS-WR (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Expandable: Add 1 or 2 T775Ss (4 relays ea)
  • Analog Output Type: Electronic Series 90
Read more
Specs
Application:
Electronic Remote Temperature
Type:
Modulating
Output:
(2) Analog
Relay
2 SPDT
Sensor Inputs:
2
Voltage:
120v
24v
240v
Hertz:
50
60
Contact Ratings 24v:
10.0 A Resistive
Contact Ratings 120v:
125 VA Pilot Duty
58.8 ALR
9.8 AFL
1/2 hp
Contact Ratings 240v:
1/2 hp
29.4 ALR
125 VA Pilot Duty
4.9 AFL
Height (Inches):
8.15625
Width (Inches):
4-13/32"
Depth (Inches):
2-15/16"
Sensor Type:
1097 ohm @ 77 F PTC
T775-SENS-WR
Max Dist To Sensor:
Up to 1000 ft
Bulb Size:
1/4" x 2"
Min Temp (F):
-40°F
Temperature Range (F):
-40° to 248°F
Max Temp (F):
248°F
Accuracy:
+/-1° at 77°F
Throttling Range:
1°F to 150°F
Ambient Operating Temperature:
-40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Features:
High/Low Mod Limit
NEMA 4X
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A