Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs Zoom

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs

SKU:T775M2030

Brand: Honeywell

Honeywell
Qty Price
$319.95
/ each
$615.90 / box (2 units x $307.95)
In Stock! Ships in 24-48 Hours
(14 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Type: Modulating
Output: Relay
4 SPDT
(2) Analog
Sensor Inputs: 2
Voltage:
?
24v
240v
120v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 9.8 AFL
125 VA Pilot Duty
58.8 ALR
1/2 hp
Contact Ratings 240v: 1/2 hp
4.9 AFL
29.4 ALR
125 VA Pilot Duty
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Max Temp (F): 248°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Features: NEMA-1 Enclosure
High/Low Mod Limit

Description for Honeywell T775M2030

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models
Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Modulating-NEMA 1
  • Analog Outputs: 2
  • Relay Outputs: 4 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: T775-SENS-WR (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Replaces: T775E1114, T775F1022, T775F1055, T775F1089

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Grand stand alone

By garyvp

from Brooklyn

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs:

This purchase was really a back-up for our current T775M - We run our entire HVAC plant - Besides triggering all heating and cooling systems - we use all mods and relays. The MODs/PIDs run our tower fan and the boiler/heat exchanger mixing valve just perfectly. The relays trigger the heating controls - including a T775P2003 boiler control and a t775e, the tower sump, and two bypass circuits. We have used T775s for 20 years without a failure.

I have nothing negative to report.

 
5.0

The most versatile controller

By Madhvacman

from Gaithersburg, MD

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Analog Outputs:

I've used these controllers to perform several different functions and they have proven to me to be the easiest and most versatile controller I've used and I've been doing HVAC for 35 years.
Space temp, discharge air, pressure, humidity, reset, multiple sensor inputs, multiple analog and digital outputs, - it does it all with idiot-proof programming. Built in time clock also.
What's not to like?

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers