Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor Zoom

Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor

SKU:T775M2048

Brand: Honeywell

Honeywell
Qty Price
$219.95
/ each
$635.85 / box (3 units x $211.95)
In Stock! Ships in 24-48 Hours
(48 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Type: Modulating
Output: (2) Analog
Relay
2 SPDT
Sensor Inputs: 2
Voltage:
?
120v
240v
24v
Hertz: 60
50
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 9.8 AFL
58.8 ALR
1/2 hp
125 VA Pilot Duty
Contact Ratings 240v: 29.4 ALR
125 VA Pilot Duty
1/2 hp
4.9 AFL
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Temperature Range (F): -40° to 248°F
Max Temp (F): 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 140°F @ 60 Hz
-40°F to 125°F @ 50 Hz
Features: High/Low Mod Limit
NEMA-1 Enclosure

Description for Honeywell T775M2048

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Modulating-NEMA 1
  • Analog Outputs: 2
  • Relay Outputs: 2 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: T775-SENS-WR (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Replaces: T775E1015, T775E1023, T775E1056, T775E1056

Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good value

By HVAC prof

from Green Bay, WI

Verified Buyer

Comments about Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor:

We were looking for a product to operate a vfd. The product is pretty easy to program and has plenty of ability with the AOs and BOs. I like the fact that it is more flexible than the system 350 controls from JC.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers