Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors Zoom

Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors

SKU:T775P2003

Brand: Honeywell

Honeywell
Qty Price
$299.95
/ each
$579.90 / box (2 units x $289.95)
In Stock! Ships in 24-48 Hours
(11 Available)
1

Resources

Specs

Application: Electronic Remote Temperature
Boiler Control
Output: 4 SPDT
(1) Digital
Sensor Inputs: 3
Voltage:
?
120v
24v
240v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 1/2 hp
58.8 ALR
125 VA Pilot Duty
9.8 AFL
Contact Ratings 240v: 29.4 ALR
4.9 AFL
1/2 hp
125 VA Pilot Duty
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
(3) 50021579-001
Max Dist To Sensor: Up to 1000 ft
Bulb Size: 1/4" x 2"
Min Temp (F): -40°F
Max Temp (F): 248°F
Temperature Range (F): -40° to 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 125°F @ 50 Hz
-40°F to 140°F @ 60 Hz
Features: Stages Loop Control
Boiler Control
NEMA 4X
Output Reset

Description for Honeywell T775P2003

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models
Specifications
  • Application: Staging controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Special Boiler with Reset-NEMA 1
  • Relay Outputs: 4 SPDT
  • Sensor Inputs : 3
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: T775-SENS-WR (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Output Reset: Yes
  • Digital Output: 1
  • Stages Loop Control: Yes

Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors

REVIEW SNAPSHOT®

by PowerReviews
HoneywellElectronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Reduces energy usage

By Arbogast Energy Auditing

from Westbrook Maine

Verified Buyer

Comments about Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors:

Great controller to add on to a hot water boiler. Reducing my boiler oil usage by between 20 and 25 percent.

 
5.0

A great replacement for an old control.

By Mark A

from Falls Church, VA

Verified Buyer

Comments about Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors:

I used this product together with T775 expansion module, and 1097 strap on sensor to control and stage heating elements for our electric water heater system. It's a great replacement for an old obsolete controller with minor rewire on the control side.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors

    Q:

    On a T775P2003, can one Sensor be set to heat and one Sensor to cool function?
    Asked on 7/22/2012 by mark

    1 answer

    • CUSTOMER CARE

      A:

      The modern T775s are not heat/cooling assigned at the sensor; they are assigned at the relay or loop to be controlled. You could control 1 heating relay and 1 cooling relay off the same sensor. That being said, the T775P is a loop controller. The T775P can only control one loop. Once you assign that loop to heating or cooling, it is controlled off sensor A, reset by sensor B, and you can put sensor C somewhere you want to check the temperature but not control. So the end answer for this model is no, in regards to some relays being heating and some cooling.

      Answered on 7/23/2012 by PexSupply Staff from NY
  • Electronic Temp Controller Boiler Special w/ 3 Temp Inputs, 4 SPDT Relays, 1 Pump Output, 3 Sensors

    Q:

    On a four spdt controller, can two be set to heat and two to cool function? Based on either clock or reset?
    Asked on 2/22/2011 by Ecologicair

    1 answer

    • CUSTOMER CARE

      A:

      Not on the T775P2003 (you can only have one loop). You can do this on two other controllers, T775L2007 and T775B2040. With the T775L2007, you can have two loops (one can be heating and one can be cooling with two relays in each loop). When using the T775B2040, each relay can be set independently for either heating or cooling.

      Answered on 2/24/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?