Electronic Universal Controller w/ 1 Universal Input, 1 Temp Input, 2 SPDT Relays, 2 Analog Outputs Zoom

Electronic Universal Controller w/ 1 Universal Input, 1 Temp Input, 2 SPDT Relays, 2 Analog Outputs

SKU:T775U2006

Brand: Honeywell

Honeywell
Qty Price
$229.95
/ each
$445.90 / box (2 units x $222.95)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: Electronic Remote Temperature
Humidity
Pressure
Output: (2) Analog
2 SPDT
Sensor Inputs: 2
Voltage:
?
120v
240v
24v
Hertz: 50
60
Contact Ratings 24v: 10.0 A Resistive
Contact Ratings 120v: 125 VA Pilot Duty
1/2 hp
9.8 AFL
58.8 ALR
Contact Ratings 240v: 29.4 ALR
125 VA Pilot Duty
4.9 AFL
1/2 hp
Height (Inches): 8.15625
Width (Inches): 4-13/32"
Depth (Inches): 2-15/16"
Sensor Type: 1097 ohm @ 77 F PTC
None
Max Dist To Sensor: Up to 1000 ft
Min Temp (F): -40°F
Temperature Range (F): -40° to 248°F
Max Temp (F): 248°F
Accuracy: +/-1° at 77°F
Throttling Range: 1°F to 150°F
Ambient Operating Temperature: -40°F to 125°F @ 50 Hz
-40°F to 140°F @ 60 Hz
Features: Output Reset

Description for Honeywell T775U2006

The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features

  • Universal model (T775U) can control pressure, humidity, or any variable analog input
  • Special boiler model (T775P) for boiler control.
  • Special Staged Sequencing Model (T775L) for sequence staging of relays with one or two setpoints.
  • Special Expansion Model (T775S) for staging up to 12 relays with two setpoints (each T775S provides 4 relays).
  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy.
  • Provide very fast or very fast response times on modulating outputs by adjusting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Use the T775L and T775P to stage up to 12 relays (with optional T775S) from two independent heat or cool setpoints
  • Support for digital output alarm on the T775P configurable based on minimum, maximum, or differential temperature.


Specifications
  • Description: Universal - humidity, pressure, etc.
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature, humidity or pressure are required.
  • Type: Universal - Humidity, Pressure, etc.-NEMA 1
  • Analog Output: 2
  • Relay Outputs: 2 SPDT
  • Sensor Inputs : 2 (Sensor B used for reset only)
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8-5/32 in. high x 4-13/32 in. wide x 2-15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: None
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Floating Output: 1
  • Output Reset: Yes
  • Replaces: H775A1006, H775A1022, H775A1048, H775A1063, H775B1005, H775C1004, H775D1003, H775E1002

Electronic Universal Controller w/ 1 Universal Input, 1 Temp Input, 2 SPDT Relays, 2 Analog Outputs

Q&A: Ask the Questions, share answers