Description
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature, humidity, pressure, etc., and providing switched and/or proportional outputs to various types of loads.

Features:
  • Universal model (T775U) can control pressure, humidity, or any variable analog input.
  • Special boiler model (T775P) for boiler control.
  • Special Staged Sequencing Model (T775L) for sequence staging of relays with one or two setpoints.
  • Special Expansion Model (T775S) for staging up to 12 relays with two setpoints (each T775S provides 4 relays).
  • Save time on installations with the easy-to-use graphical Interface, large display, &the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy.
  • Provide very fast or very fast response times on modulating outputs by adjusting the integral and derivative times (PI or PID).
  • Configure models with reset in a few easy steps.
  • Eliminate the need for a separate time delay device & protect equipment with the minimum off time option.
  • Use the T775L & T775P to stage up to 12 relays (with optional T775S) from two independent heat or cool setpoints.
  • Support for digital output alarm on the T775P configurable based on minimum, maximum, or differential temperature.

    Specifications:
  • Universal-Control to sensor A (universal input) and Sensor B (temp) independently
  • On/off or analog controller for applications where electronic accuracy and remote sensing of temperature, humidity or pressure are required.
  • Type: Universal - Humidity, Pressure, etc.-NEMA 1
  • Analog Output: 2
  • Relay Outputs: 2 SPDT
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac): 1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Sensors Included: None
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Operating Ambient Temperature Range (F) -40 F to 125 F @ 50 Hz
  • Analog Output Type: Electronic Series 90, 4-20 mA, 0-10 Vdc, & 2-10 Vdc
  • Read more
    Specs
    Application:
    Electronic Remote Temperature
    Pressure
    Humidity
    Output:
    (2) Analog
    2 SPDT
    Sensor Inputs:
    2
    Voltage:
    120v
    24v
    240v
    Hertz:
    50
    60
    Contact Ratings 24v:
    10.0 A Resistive
    Contact Ratings 120v:
    1/2 hp
    125 VA Pilot Duty
    58.8 ALR
    9.8 AFL
    Contact Ratings 240v:
    1/2 hp
    29.4 ALR
    125 VA Pilot Duty
    4.9 AFL
    Height (Inches):
    8.15625
    Width (Inches):
    4-13/32"
    Depth (Inches):
    2-15/16"
    Sensor Type:
    1097 ohm @ 77 F PTC
    None
    Max Dist To Sensor:
    Up to 1000 ft
    Min Temp (F):
    -40°F
    Max Temp (F):
    248°F
    Temperature Range (F):
    -40° to 248°F
    Accuracy:
    +/-1° at 77°F
    Throttling Range:
    1°F to 150°F
    Ambient Operating Temperature:
    -40°F to 140°F @ 60 Hz
    -40°F to 125°F @ 50 Hz
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A