20 K ohm NTC Non-Linear Temperature Wall Module Zoom

20 K ohm NTC Non-Linear Temperature Wall Module

SKU:T7771A1005

Brand: Honeywell

Honeywell
Qty Price
$84.75
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Color: White
Sensor Type: 20 K ohm NTC @ 77 F
Temperature Range (F): 45°-99°F
Dimensions (WxHxD): 3-5/32" x 5-1/32" x 1"

Description for Honeywell T7771A1005

The T7771A Remote Temperature Sensors are direct wired wall modules for use with the Honeywell T7350 Commercial Programmable Thermostat.

Features:

  • Push button setpoint adjustment with LED indicators
  • Occupied/unoccupied override (bypass) with LED
  • LONWORKS® bus jack
  • Operating range 45 to 99°F (7 to 37°C)
  • Sensor Type: 20 K ohm NTC non-linear
  • Mounted on a standard 2 x 4 inch junction box or on a 60 mm diameter junction box
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Setpoint Temperature Range (F): offset +/- 3F
  • Setpoint Temperature Range (C): offset +/- 1.67C
  • 20 K ohm NTC Non-Linear Temperature Wall Module

    Q&A: Ask the Questions, share answers