Mercury Free T834, 1H/1C, Horizontal Thermostat Zoom

Mercury Free T834, 1H/1C, Horizontal Thermostat

SKU:T8034N1007

Brand: Honeywell

Honeywell
Qty Price
$23.25
/ each
$109.75 / box (5 units x $21.95)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Horizontal
Options: Fan Control
Power Method: Mechanical
Changeover: Manual
Temperature Range (F): 45°-95°F
Voltage:
?
Low voltage
Amperage:
?
0.18-7.5
Wattage:
?
3.6 to 225
Wiring: G
W
Y
B
R
O
Rc
Color: Premier White
Height: 2-7/8"
Width: 4-3/4"
Depth (Inches): 1-3/8"

Description for Honeywell T8034N1007

Features

  • Integrated thermometer and temperature setting scale.
  • Percise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Mercury Free T834, 1H/1C, Horizontal Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Mercury Free T834, 1H/1C, Horizontal Thermostat

    Q:

    Our thermostat has the number T872C1004 (1). Is this thermostat compatable with our system?
    Asked on 6/7/2011 by Thermo in need from Concord, NC

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer's recommended replacement for your T872C1004 thermostat, T874C1018, is an obsolete model with no cross-reference information.

      Answered on 6/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?