T812, Heat Only, Square Thermostat Zoom

T812, Heat Only, Square Thermostat

SKU:T812A1002

Brand: Honeywell

Honeywell
Qty Price
$10.95
/ each
$105.50 / box (10 units x $10.55)
In Stock! Ships in 24-48 Hours
(248 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Square
Vertical
Voltage:
?
24v
Power Method: Battery
Temperature Range (F): 45°-95°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.18-1.2
Wattage:
?
3.6 to 36
Wiring: R
W
Color: White
Height: 3-1/8"
Width: 3-1/8"
Depth (Inches): 7/8"

Description for Honeywell T812A1002

Features

  • Snap-acting bimetal switch uses no mercury and does not require leveling.
  • Models available for 12 Vdc (T812B) and 750 mV (TS812).
  • Includes dealer logo pocket.

T812, Heat Only, Square Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT812, Heat Only, Square Thermostat
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
4.0

Great product at a great price.

By Wild River Bob

from Hayward, WI

Verified Buyer

Comments about T812, Heat Only, Square Thermostat:

Use this thermostat to open and close bzone valves and turn circulating fans on and they work great.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • T812, Heat Only, Square Thermostat

    Q:

    Will this thermostat operate millivolt gas heaters?
    Asked on 9/17/2016 by Greybird7 from Maine

    1 answer

    • CUSTOMER CARE

      A:

      No it will not its a 24 volt thermostat.

      Answered on 9/19/2016 by Supplyhouse Staff from New York
  • T812, Heat Only, Square Thermostat

    Q:

    does this thermostat has a control to keep heat at certain heat and cut off, automatic
    Asked on 10/19/2010 by bobby from chicago

    1 answer

Displaying questions 1-2

Do you have a question about this product?